Shop All Screwdriver Sets
Stanley
Screwdriver Set, Acetate Handle, 5 pcs
Mfr # 66-150-A
Zoro # G0232123
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Slotted/Square
- Tip Size 1/4", 5/16", 3/8"
- Handle Material Acetate
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-150-A
- Zoro # G0232123
- UPC # 761740661509
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4", 5/16", 3/8" |
Shank Length | 1-1/2 in to 12 in |
Handle Length | 4 1/2 in |
Sizes Included | Keystone: 1/4 in x 1 1/2 in, 1/4 in x 4 in, 5/16 in x 6 in, 3/8 in x 8 in, 3/8 in x 12 in |
For Fastener Size | 1/4 in, 3/8 in, 5/16 in |
Description
Stanley's 66-150-A Screwdriver Set is a 5-piece set of screwdrivers that will help you tackle various fasteners. These tools are made with high-quality materials and boast excellent performance, which makes them the ideal choice for any repair or maintenance job. This set contains 1/4", 5/16" and 3/8" slotted and square tip screwdrivers. The handles are designed to fit your hand comfortably, while the yellow acetate handle adds style to this functional tool kit. The chrome plated shanks ensure maximum durability, while the alloy steel shank ensures excellent performance. If you want to take on different types of fasteners, then Stanley's 66-150-A Screwdriver Set is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel (GN5C2000T5---21)
- GUARDAIR Thumb Lever Air Gun, 36" Extension (900LJ036AA)
- HOUGEN-OGURA 3/8 in. Round Punch (76565)
- EAZYPOWER Non-Magnetic Nut Setter, 5/16" (79264)
- STANLEY Precision Screwdriver Set, Slotted/Phillips, 6 pcs (66-052)
- STANLEY DeWalt 10 pc Insulated Screwdriver Set (DWHT66417)
- STANLEY Stanley 66-565 6 PC. Vinyl Comfort Grip Cabinet. Standard, & Phillips Screwdriver Set (66-565)
- STANLEY Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set (66-039)
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Cushion Grip, 6-Piece (66-565)
- STANLEY Stanley Consumer Tools 179576 Screwdriver Set - 20 Piece (179576)
- CAL-VAN TOOLS X-Long Torx SD Screwdriver Set (CV912)
- Stanley Screwdrivers and Nutdrivers