Shop All Screwdriver Sets
Stanley
Screwdriver Set, 8 pcs, Acetate Handle
Mfr # 66-158-A
Zoro # G0232132
original price:
$49.25
11% off
new price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 1/4", 5/16", 3/8", #1, #2, #3
- Handle Material Acetate
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-158-A
- Zoro # G0232132
- UPC # 761748661587
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4", 5/16", 3/8", #1, #2, #3 |
Shank Length | 1-1/2 in to 12 in |
Handle Length | 4 1/2 in |
Sizes Included | Keystone: 1/4 in x 1 1/2 in, 1/4 in x 4 in, 5/16 in x 6 in, 3/8 in x 8 in, Phillips: #2 x 1 1/2 in, #1 x 3 in, #2 x 4 in, #3 x 6 in |
For Fastener Size | 1/4 in, 10-14, 16, 2-4, 3/8 in, 5-9, 5/16 in |
Description
Stanley's 66-158-A Screwdriver Set is a complete set of screwdrivers for tackling various tasks. This 8-piece set includes the most commonly used tips in keystone slotted and Phillips styles. It comes with both keystone slotted and Phillips screwdriver tips, so you can use it to tackle different types of screws. The tip sizes range from 1/4" to 3/8", while the #1, #2 and #3 are included in this kit. The chrome plated finish on the alloy steel shank offers durability, while its acetate handle provides comfort when gripped. With Stanley's 66-158-A Screwdriver Set, you will have all the tools you need to get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA Tripod, Metal, Thread 1/4" (848788)
- BESSEY C-Clamps, Ductile Alloy, 10" (540 - 10)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-646)
- STANLEY Screwdriver Set (STHT60799)
- STANLEY Stanley Consumer Tools 179576 Screwdriver Set - 20 Piece (179576)
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Cushion Grip, 6-Piece (66-565)
- STANLEY DeWalt ToughSeries 6 in. L Phillips/Slotted Demolition Screwdriver Set 2 pk (DWHT65100)
- STANLEY Screwdriver Set, 7 pcs, Acetate Handle (66-157-A)
- STANLEY DeWalt ToughSeries Demolition Screwdriver Set 8 pc (DWHT65102)
- MOODY TOOL ESD Screwdriver Set, Star, 8 Pc (58-0451)
- Stanley Screwdriver Sets