Shop All Screwdriver Sets
Stanley
Screwdriver Set, 7 pcs, Acetate Handle
Mfr # 66-157-A
Zoro # G0232117
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Slotted/Square
- Tip Size 1/4", 5/16", 3/8"
- Handle Material Acetate
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 66-157-A
- Zoro # G0232117
- UPC # 761747661571
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4", 5/16", 3/8" |
Shank Length | 1-1/2 in to 12 in |
For Fastener Size | 1/4 in, 3/8 in, 5/16 in |
Handle Length | 4 1/2 in |
Sizes Included | Keystone: 1/4 in x 1 1/2 in, 3/16 in x 3 in, 1/4 in x 4 in, 5/16 in x 6 in, 3/8 in x 8 in, 3/8 in x 10 in, 3/8 in x 12 in |
Description
The Stanley 66-157-A Screwdriver Set is a comprehensive set of screwdrivers that comes with 7 tools. The set has the perfect combination of slotted and square tips for your convenience. This set contains both slotted and square tip screwdrivers, so you can work on various types of fasteners. It features alloy steel shanks that are chrome plated for durability. The handle color is black or yellow depending on the tool type, while the handle design is ergonomic to give you maximum comfort when working. With its exceptional quality and performance, this Stanley 66-157-A Screwdriver Set will prove to be an essential addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4846)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- KNIPEX 12-3/4" Precision External Circlip Pliers, Plastic Grip (49 11 A4)
- HHIP Push & Pull Clamp With 90 Degree Handle & 1500 lbs Holding Capacity (3900-0393)
- STANLEY Screwdriver Set, Acetate Handle, 5 pcs (66-150-A)
- STANLEY SCREWDRIVER SET, CUSION GRIP 8PC (91-541)
- STANLEY DeWalt Max Fit 11 pc Assorted Ratcheting Screwdriver Set (DWHT68002)
- STANLEY Screwdriver Set (STHT60799)
- STANLEY 6 Piece Jeweler's Precision Screwdriver Set (66-039)
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Cushion Grip, 6-Piece (66-565)
- PERFORMANCE TOOL Slotted 5/16 In X 8 In Screwdriver Screwdriver 5/1, W30995 (W30995)
- Stanley Screwdrivers and Nutdrivers