Shop All Screwdrivers
Stanley
Screwdriver, 8" L Overall, 1/4" Tip Size
Mfr # STHT60783
Zoro # G203753359
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4 in
- Handle Material Plastic, Rubber
- Shank Length 4 in
- Overall Length 8 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # STHT60783
- Zoro # G203753359
- UPC # 076174607833
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 8 in |
For Fastener Size | 1/4 in |
Handle Length | 4 in |
Details
Item | Screwdriver |
Handle Material | Plastic, Rubber |
Insulated | No |
Measurement Type | SAE |
Corrosion Resistant | Yes |
Non-Sparking | No |
Magnetized Tip | No |
Tip Style | Slotted |
ESD Safe | No |
Shank Shape | Round |
Non-Magnetic | No |
Handle Color | Black/Yellow |
Grip Style | Ergonomic |
Tether Ready | No |
Tip Finish | Black Oxide |
Description
Screwdriver, Tip Size 1/4 in, Slotted, Ergonomic, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm 6 Point 80mm 1/2 Sq. Drive (14300M-13)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88212)
- WESTWARD Taper File, American, Double Extra Slim (30PA48)
- STARRETT Drill Point Gage, 59 Degree, 32nds Grad (22C)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-091)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-174-A)
- STANLEY Stanley 66-090 Vinyl Grip Standard Slotted Tip Screwdriver 1/4" x 4" (66-090)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-162-A)
- STANLEY Stanley 66-520-A 100 Plus® 18 Piece Combination Screwdriver Set (66-520-A)
- STANLEY Stanley Vinyl Grip Standard Slotted Tip Screwdriver, 1/4 x 4, (66-090)
- POWERBUILT T-20 X 4" Star Driver (Inj Handle) (646156)
- Stanley Screwdrivers