Shop All Screwdrivers
Stanley
Screwdriver #4 Round
Mfr # 64-104-A
Zoro # G2770822
original price:
$8.93
9% off
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #4
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 64-104-A
- Zoro # G2770822
- UPC # 076174808049
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #4 |
Shank Length | 8 in |
Overall Length | 13 3/4 in |
For Fastener Size | #4 |
Description
Screwdriver, Tip Size #4, Phillips, Ergonomic, Overall Length 13 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, 6 AWG (W161)
- PROTO 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (J5444H)
- KO-KEN Bit Socket 2.5mm Hex 25mm 1/4 Sq. Drive (2010M.25-2.5)
- BOSCH Spline Drive Hammer Steel, Pointed Spade (HS1826)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-090)
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-905)
- STANLEY Stanley Works Tools 66-101-A Slotted Pocket Screwdriver - 0.125 x 2 in. (66-101-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-176-A)
- STANLEY 9 In 1 Multi Tool Screwdriver (2051100)
- STANLEY General Purpose Slotted Screwdriver 5/16 in Round (66-166-A)
- BETA Driver Tx Head w/Handle, T10 (012970010)
- Stanley Screwdrivers