Shop All Screwdrivers
Stanley
SCREWDRIVER 3/16""X6"" SLT
Mfr # 60-005
Zoro # G3888119
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.6 in
- Features Comfortable Grip; Ergonomic Handle; Slip Resistant
- Material Alloy Steel
- Tip Type Cabinet
- Blade Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 60-005
- Zoro # G3888119
- UPC # 76174600056
- Country of Origin United States
- Category Screwdrivers
Dimensions
Overall Length | 9.6 in |
Blade Length | 6 in |
Tip Width | 3/16 in |
Blade Diameter | 3/16 in |
Details
Item | Screwdriver |
Features | Comfortable Grip; Ergonomic Handle; Slip Resistant |
Material | Alloy Steel |
Tip Type | Cabinet |
Description
Since 1843 Stanley tools have been on the belt and in the hands of professional contractors and accomplished homeowners. Synonymous with quality reliability innovation and value Stanley is the first name in tape measures and trusted worldwide for accuracy and dependability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Driver Torx Head, T6 (012670006)
- VEGA Ball-End Hex, 7/64 in Bit x 3 in (175BP0764A)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY1)
- MAKITA Diamond Blade 14", Segmented, Gener, PK3 (B-69646)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-161-A)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Square (66-172-A)
- STANLEY Stanley 66-013-A 100 Plus® Standard Slotted Tip Screwdriver 5/16" x 8" (66-013-A)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-186-A)
- STANLEY Stanley Vinyl Grip Standard Slotted Tip Screwdriver, 1/4 x 4, (66-090)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/8 in Round (66-092)
- GENERAL TOOLS Offset Ratch Drvr Set 9P (80075)
- Stanley Screwdrivers