Shop All Screwdrivers
Stanley
Screwdriver #2 Round
Mfr # 64-172-A
Zoro # G7719428
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 64-172-A
- Zoro # G7719428
- UPC # 761742641721
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 10 in |
Overall Length | 14 1/4 in |
Handle Length | 4 1/4 in |
For Fastener Size | #2 |
Description
When you need to work with screws, the STANLEY 64-172-A Screwdriver is the tool for the job. The screwdriver features a fluted handle and twist-resistant blade that will not bend or break under pressure. With an ergonomic design, this screwdriver has an antiroll handle that will prevent it from rolling off surfaces. It has a pocket clip for easy access when working in tight spaces. Its corrosion resistance protects against rust and other damage caused by moisture or debris. The 14 1/4 in length of this screwdriver makes it easy to use in both small and large spaces. When you are working on fasteners, you want the STANLEY 64-172 Screwdriver on hand to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, AlTiN, 0.3750 in Millng Dia, 4V05 (4V0510004ST)
- WESTWARD Punch and Chisel Set, 26 Pc (2AJL8)
- WESTWARD Vinyl Tile Cutter, 12 In Cap. (13P502)
- URREA 3/4" drive 6-point deep impact socket 15/16" (7515L)
- STANLEY 29 PIECE RATCHETING SCREWDRIVER (54-925)
- STANLEY Stanley 66-052 6 Piece Precision Screwdriver Set (66-052)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-168-A)
- STANLEY Stanley Vinyl Grip Standard Slotted Tip Screwdriver, 1/4 x 4, (66-090)
- STANLEY Pocket Clip Slotted Screwdriver 3/32 in Round (66-103-A)
- STANLEY Stanley 66-158-A 100 Plus® 8 Piece Screwdriver Set (66-158-A)
- PROSKIT T10 Torx Driver (800-037)
- Stanley Screwdrivers