Shop All Screwdrivers
Stanley
Screwdriver #2 Round
Mfr # 64-102-A
Zoro # G7745416
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
- Shank Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 64-102-A
- Zoro # G7745416
- UPC # 761742641028
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 in |
Handle Length | 4 3/8 in |
For Fastener Size | #3 |
Shank Diameter | 0.31 in |
Description
The Stanley 64-102-A Screwdriver is a high quality tool designed for precision. It is the perfect addition to your workbench. The handle is ergonomically designed with an antiroll feature, allowing you to have a secure grip on the screwdriver at all times. Its twist resistant blade and fluted handle make it more durable than other screwdrivers. This corrosion resistant screwdriver has a pocket clip that can be used to attach it to your belt or any other piece of clothing. It also has an alloy steel shank and black and grey color options for the handle. The Stanley 64-102-A 4" Round Handle Black/Grey Screwdriver will get the job done right, every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 21/64 in Long, 11/16 in Short (19705)
- BIG HORN Universal Router Plate with Replacement Screws and Plastic Insert Rings (14104)
- HHIP 5/16" (8mm) Square Standard Chuck T-Wrench (3900-4866)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89241)
- STANLEY Screwdriver #1 Round (64-101-A)
- STANLEY Stanley 64-102-A 100 Plus® Phillips® Tip Screwdriver # 2 x 4" (64-102-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-174-A)
- STANLEY Pocket Clip Slotted Screwdriver 3/32 in Round (66-102-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round with Hex Bolster (66-011-A)
- STANLEY SCREWDRIVR SET RTCH 15PC (STHT60129)
- KO-KEN ScrewDriver TORX T27H Tamper Resistant 235mm (168T-T27H)
- Stanley Screwdrivers and Nutdrivers