Shop All Screwdrivers
Stanley
Scratch Awl #0 Round
Mfr # 69-006-A
Zoro # G2770877
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #0
- Handle Material Plastic
- Handle Design Fluted
- Shank Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 69-006-A
- Zoro # G2770877
- UPC # 076174808407
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 3-1/2" |
Overall Length | 7 1/4 in |
Shank Length (In.) | 3 1/2 in |
Shank Dia. (In.) | 1/4 in |
Overall Length (In.) | 7 1/4 in |
Handle Length | 3 3/4 in |
Details
Item | Scratch Awl |
Tip Style Group | Phillips |
Handle Material | Plastic |
Handle Design | Fluted |
Handle Type | Fluted Screwdriver |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Round |
Shank Material | Alloy Steel |
Handle Color | Black/Yellow |
Features | Corrosion-Resistant, Easy-To-Clean Handle, Heavy-Duty, Twist-Resistant Blade |
Finish | Chrome Plated |
Tip Type | Fixed |
Material | Steel |
Handle Style | Fluted |
Heat-Treated | Yes |
Tip Shape | Straight |
Non-Sparking | No |
Description
If you are looking for a scratch awl, the Stanley 69-006-A Scratch Awl Phillips #0 3-1/2" Round is an excellent choice. This all steel scratch awl has a twist resistant blade that provides long tip life. The handle is fluted to give you added grip and control. Its handle design includes an acetate handle with fluted surface for better handling. The alloy steel shank has a length of 3 1/2 in., while the overall length is 7 1/4 in. With its high quality features, this Stanley Scratch Awl will make quick work of your tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Tool Box, Plastic, Camo, 15 in W x 8 in D x 10 in H (161200)
- GEARWRENCH Panel Clip Pliers (KDS3705)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525128)
- STARRETT Movable Bridge, 20"/500mm (PT06134)
- STANLEY Magnetic Tip Slotted Screwdriver 5/16 in Round (66-013-A)
- STANLEY Stanley Vinyl Grip Standard Slotted Tip Screwdriver, 1/4 x 4, (66-090)
- STANLEY Screwdriver #2 Round (64-172-A)
- STANLEY Stanley 66-013-A 100 Plus® Standard Slotted Tip Screwdriver 5/16" x 8" (66-013-A)
- STANLEY General Purpose Cabinet Slotted Screwdriver 1/8 in Round (66-114-A)
- STANLEY Stanley 64-102-A 100 Plus® Phillips® Tip Screwdriver # 2 x 4" (64-102-A)
- WERA General Purpose Torx Screwdriver T30 Round (05028073001)
- Stanley Screwdrivers