Shop All Desk Accessories & Organizers
Stanley
Scissor Caddy, Empty
Mfr # SCICAD
Zoro # G204860698
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Metal; Plastic
- Height 6.64
- Width 6.69
- Depth 6.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # SCICAD
- Zoro # G204860698
- UPC # 77914057789
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 6.64 |
Width | 6.69 |
Depth | 6.69 |
Details
Color | White |
Material | Metal; Plastic |
Finish | Unfinished |
Weight Capacity | 1 |
Description
This scissor and art caddy is perfect for any creative classroom or home environment. It provides the perfect storage solution for art supplies, like pens, markers, scissors, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6 (UNV24812)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 8-1/2x11 In. (HOD26202)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 35 x 5, Traditional clear top load, 11 14 x 8 18, 50PK (52584)
- DEFLECTO Holder for Business Cards, 8 Tier, Black (90804)
- STANLEY STORAGE ORGANIZER 30CMPT (STST40730)
- STANLEY STORAGE ORGANIZR 16.7""L (014725R)
- STANLEY 14.375 in. W X 8.375 in. H X 6.125 in. D Storage Organizer Polypropylene 9 compartments Blac (STST40709)
- STANLEY 14.38 in. W X 16.13 in. H X 6.125 in. D Storage Organizer Polypropylene 39 compartments Blac (STST40739)
- STANLEY ORGNZR BLK/YLW 10COMPART (STST14710)
- UNIVERSAL Metal Mesh Rotating Desktop Organizer, 6 1/2 dia x 6 1/8h, Black (UNV20022)
- DACASSO Black Leather Coaster Holder (A1026)
- Stanley Desk Accessories & Organizers