Shop All Hacksaw and Coping Saw Blades
Stanley
Saw, Jab, 6 In
Mfr # 20-556
Zoro # G2321295
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Drywall
- Blade Length 6 in
- Length 9 in
- Teeth per Inch 8
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 20-556
- Zoro # G2321295
- UPC # 076174205565
- Country of Origin Multiple
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 6 in |
Length | 9 in |
Overall Length | 9 in |
Details
Item | Jab Saw |
Hand Saw Application | Drywall |
Teeth per Inch | 8 |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Tether Capable | Tether Capable |
Function | Cuts on Both Push and Pull Strokes to Save Time and Energy |
Blade Material | Steel |
Handle Design | Cushion Grip |
Features | Aggressive 3-Sided Tooth Design That Gives Three Cutting Surfaces To Cut 50% Faster Than Conventional Handsaws, Ergonomically Designed Handle, Lacquered Blade For Corrosion Protection, Sharpened Tip To Easily Punch Through Drywall, Textured Grip Over Mold |
Tether Style | Tether Capable |
Handle Color | Black, Yellow |
Handle Material | Plastic |
Hand Saw Product Type | Jab Saws |
Material Application | Drywall |
Cutting Edge Type | Serrated |
Non-Sparking | No |
Description
Jab Saw, Blade Length 6 in, Blade Material Steel, Cutting Edge Type Serrated, Features Aggressive 3-Sided Tooth Design That Gives Three Cutting Surfaces To Cut 50 Percent Faster Than Conventional Handsaws, Ergonomically Designed Handle, Lacquered Blade For Corrosion Protection, Sharpened Tip To Easily Punch Through Drywall, Textured Grip Over Mold, Hand Saw Application Drywall, Hand Saw Product Type Jab Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Plug 2 Flutes (1985100)
- WESTWARD Adj. Wrench, 18", 2-11/32" Cap., Black (31D018)
- KIPP Adjustable Handle, Size: 2 1/4-20X35 Zinc, Black Satin, Comp: Steel (K0116.2A21X35)
- ALFA TOOLS 5/16 X 5" Forstner Bit Extension (FB61490)
- STANLEY DeWalt 10 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20548)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 32 TPI 2 pk (DWHT20553)
- STANLEY 12 in. High Carbon Steel Hacksaw Blade 18 TPI 2 pk (15-928A)
- STANLEY FATMAX COPING SAW 4-3/4"" (15-104)
- STANLEY Cushion Grip Jab Saw (15-556)
- STANLEY 6-1/2 in. Steel Coping Saw Blade 15 TPI 4 pk (15-061)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- Stanley Cutting and Shaping Tools