Shop All Hacksaw and Coping Saw Blades
Stanley
Saw
Mfr # 20-527
Zoro # G2030901
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Wood
- Blade Length 20 in
- Length 23 in
- Teeth per Inch 11
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 20-527
- Zoro # G2030901
- UPC # 076174205275
- Country of Origin France
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 20 in |
Length | 23 in |
Overall Length | 23 in |
Details
Item | Hand Saw |
Hand Saw Application | Wood |
Teeth per Inch | 11 |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Type | Sharp Tooth |
Tether Capable | Tether Capable |
Includes | Reusable Blade Guard |
Handle Design | Ergonomic |
Blade Material | Steel |
Features | Ergonomically Designed One-Piece Handle, Induction-Hardened Teeth Stay Sharp Up To 5X Longer Than Standard Teeth, Three Cutting Surfaces To Cut 50% Faster Than Conventional Stanley(R) Hand Saws |
Tether Style | Tether Capable |
Cutting Edge Type | Serrated |
Handle Color | Black, Yellow |
Cutting Action | Straight |
Hand Saw Product Type | Carpenter Saws |
Material Application | Wood |
Handle Style | Ergonomic |
Handle Material | Plastic |
Non-Sparking | No |
Description
Hand Saw, Blade Length 20 in, Blade Material Steel, Cutting Action Straight, Cutting Edge Type Serrated, Features Ergonomically Designed One-Piece Handle, Induction-Hardened Teeth Stay Sharp Up To 5X Longer Than Standard Teeth, Three Cutting Surfaces To Cut 50 Percent Faster Than Conventional Stanley(R) Hand Saws, Hand Saw Application Wood, Hand Saw Product Type Carpenter Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 1/4" dia., 120 deg., HSS (61025006)
- DRILL AMERICA #34 Solid Carbide Drill Bit (DMOD34)
- KRAFT TOOL Cement Finish Trowel, BS, 18x5", Wood Hndl (CF733B)
- FLUKE 3pc. 1000V Insulated Pliers Set (IKPL3)
- STANLEY Hacksaw, Mini, 10 In, Ergo w/Thumb Rest (20-807)
- STANLEY Saw, Jab, 6 In (20-556)
- STANLEY Compass Saw, Hand, 18 In, 11 TPI (17-205)
- STANLEY Hacksaw Blades, 12 In, 18 TPI, PK2 (15-928A)
- STANLEY DeWalt 10 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20548)
- STANLEY Hacksaw Blades, 12 In, 32 TPI, PK2 (15-922A)
- LENOX Cmpck Hacksaw Blade (1805722)
- Stanley Cutting and Shaping Tools