Shop All Hacksaw and Coping Saw Blades
Stanley
Saw, 15 In., Hardwood
Mfr # 20-221
Zoro # G5338347
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Wood
- Blade Length 10 in
- Length 15 in
- Teeth per Inch 11
- Blade Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 20-221
- Zoro # G5338347
- UPC # 076174202212
- Country of Origin France
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 10 in |
Length | 15 in |
Blade Width | 2 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 15 in |
Description
The Stanley 20-221 Saw is a great saw for working with wood. It has sharp teeth that are designed to be efficient and effective. The compact, 3 locking positions make this saw an ideal tool for when you need to get into tight spaces. The blade length measures 10 in., while the overall length is 15 in. Its 2 in. width provides you with more control over your cuts, allowing you to cut through thicker pieces of wood. This utility saw has 11 teeth per inch, making it suitable for cutting both hardwood and softwood materials. If you work with wood on a regular basis, the Stanley 20-221 Saw will be an invaluable addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 14'' x .125 x 20mm Hard Materials Turbo Diamond Blade (HM-14-20)
- BETA T-Handle Wrench, Male, 12mm (009510620)
- RIDGID Funnel Auger, 3 In. L, Steel (T-206)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 3/8"-16 Thread, 2.95" Handle Length (RH-23)
- STANLEY 12 in. High Carbon Steel Hacksaw Blade 18 TPI 2 pk (15-928A)
- STANLEY Hacksaw, 15-3/8 In., Bi Material (STHT20140)
- STANLEY Saw (20-527)
- STANLEY Stanley 15-113 12" 3-7/8" Throat Depth High Tension Hacksaw (15-113)
- STANLEY Stanley STHT20138 Stht20138, Solid High-Tension Hacksaw 12" (STHT20138)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 24 TPI 2 pk (DWHT20552)
- ECLIPSE Hacksaw Blade Package 14TPI 6" (71-114R)
- Stanley Cutting and Shaping Tools