Shop All Utility Knives
Stanley
Safety Recessed 6 9/64 in L, 10 PK
Mfr # STHT10360A
Zoro # G4018679
product price: $24.19
/pk 10, $2.42/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Double Blade, Metal Tape Splitter
- Blade Change Non-Changeable
- Disposable Yes
- Application Boxes; Cartons; Slitting Tape
- Overall Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT10360A
- Zoro # G4018679
- UPC # 076174814958
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 5/16 in |
Overall Length | 6 9/64 in |
Description
Safety Cutter, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Material Steel, Blade Operation Fixed, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 160 mm, Bore D2= 16 mm, Fixed Handle (K0160.2160X16)
- ESTWING 4" Wide Hex Shaft Masonry Chisel (42511)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (SN395)
- TAPCON Condrive 1000 Installation Tool (3103910)
- STANLEY Stanley 10-175 Homeowner's Retractable Blade Utility Knife (10-175)
- STANLEY Hook Blade+Dispens 100P (11-983A)
- STANLEY Safety Cutter Safety Recessed, 6 1/8 in L (STHT10360)
- STANLEY Safety Cutter Safety Recessed, 7 in L (FMHT10358)
- STANLEY Utility Knife Utility, 6 in L (10-079)
- STANLEY Stanley 10-481 FatMax® Snap-Off Knife, 18mm (10-481)
- PROTO UTILITY 99 RETRACTABLE KNIFE 6" RET (PO10-099)
- Stanley Utility Knives