Shop All Utility Knives
This Product is Discontinued
Stanley
Safety Recessed 5 19/32 in L, 100 PK (Discontinued)
Mfr # STHT10355B
Zoro # G4018721
Free Shipping & Returns
This Product is Discontinued
Key Features
- Position 1
- Overall Width 2 23/64 in
- Tether Capable Tether Ready
- Application Boxes; Cartons; Slitting Tape
- Overall Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT10355B
- Zoro # G4018721
- UPC # 076174814866
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 2 23/64 in |
Overall Length | 5 19/32 in |
Description
Safety Cutter, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Material Steel, Blade Operation Fixed, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.