Shop All Utility Knives
Stanley
Safety Knife Safety Blade, 7 in L
Mfr # STHT10364
Zoro # G4018539
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Overall Width 1 3/4 in
- Position 4
- Number of Blades Included 4
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT10364
- Zoro # G4018539
- UPC # 076174103649
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 3/4 in |
Overall Length | 7 in |
Blade Projection Length | 2 7/16 in |
Length- Overall/Blade Projection | 7 in / 2 7/16 in |
Description
Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Projection Length 2 7/16 in, Blade Material Steel, Blade Operation Automatic Retracting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (925T)
- PORTER-CABLE 18 Ga. 2 in. Brad Nailer Kit (BN200C)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16 (C23125)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- STANLEY Safety Recessed 6 in L, 10 PK (STHT10359A)
- STANLEY Utility Knife Utility, 6 in L (10-079)
- STANLEY Stanley 10-175 Homeowner's Retractable Blade Utility Knife (10-175)
- STANLEY DeWALT® DWHT10035L Folding Retractable Utility Knife (DWHT10035L)
- STANLEY STANLEY RAZOR BLADES (28-510)
- STANLEY Hook Knife Fatmax (10-510)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-200XC-20W)
- Stanley Knives, Cutters & Snips