Shop All Utility Knives
Stanley
Safety Knife Safety Blade, 6 in L
Mfr # FMHT10370
Zoro # G4018548
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Safety Blade
- Application Multipurpose
- Left/Right Hand Ambidextrous
- Stores No Storage
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # FMHT10370
- Zoro # G4018548
- UPC # 076174103700
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 1/2 in |
Blade Projection Length | 2 7/16 in |
Length- Overall/Blade Projection | 6 in / 2 7/16 in |
Description
When you need to open boxes or cartons, the Stanley FMHT10370 Safety Knife is a great tool to have on hand. It features a self-retracting blade and ergonomic handle. The carbon steel blade has a safety tip and an overall length of 6 13/64 in. It also has a black/silver bi-material handle with an overall width of 27/64 in. The self-retracting blade is easy to use, allowing you to cut through materials quickly and safely. You will appreciate the convenience of this Stanley Utility Knife that makes it easy for you to cut through tough materials without injuring yourself.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bracket, Chip Pan (26817)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124207)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-12-06)
- DUROFIX 1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A (RM604-4A)
- STANLEY Safety Cutter Safety Recessed, 7 in L (FMHT10358)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10369)
- STANLEY Utility Knife, Metal 4 in L (STHT10424)
- STANLEY Retractable Utility, 9-1/4 in L (DWHT10046)
- STANLEY Hook Knife Fatmax (10-510)
- STANLEY Stanley 5 Self Retracting Utility Knife (680-10-189C)
- ROBERTS Carpet Knee Kicker Utility, 44.5cm to 54.5cm L (10-422BK)
- Stanley Utility Knives