Shop All Utility Knives
This Product is Discontinued
Stanley
Safety Knife Rounded Safety Blade, 6 in L (Discontinued)
Mfr # 10-189P
Zoro # G1804577
This Product is Discontinued
Key Features
- Tether Capable Tether Ready
- Number of Blades Included 1
- Disposable No
- Handle Type Contoured
- Position 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 10-189P
- Zoro # G1804577
- UPC # 076174760347
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 1 1/4 in |
Blade Projection Length | 2 7/16 in |
Length- Overall/Blade Projection | 6 in / 2 7/16 in |
Description
If you are looking for a safety knife that is easy to use, this Stanley 10-189P Safety Knife is just what you need. The rounded safety blade ensures user protection against accidental cuts and punctures. The interlocking nose provides a smooth action and helps the blade retract fully after each cut. Its contoured handle is designed for a secure grip, even when your hands are wet or oily. This 5 5/8 in. long utility knife has an overall width of 1 5/16 in., making it perfect for use on a variety of materials including drywall, cardboard, carpeting and more. This Stanley Utility Knife will give you the accuracy you need with every cut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.