Shop All Utility Knives
Stanley
Safety Knife Rounded Safety Blade, 6 in L
Mfr # 10-189C-TT
Zoro # G7503781
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Interlocking Nose
- Tether Capable Tether Ready
- Stores No Storage
- Position 1
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 10-189C-TT
- Zoro # G7503781
- UPC # 662679122058
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 1 1/4 in |
Blade Projection Length | 5/8 in |
Length- Overall/Blade Projection | 6 in / 5/8 in |
Description
Safety Knife, Application Multipurpose, Blade Change Method Tools Needed, Blade Projection Length 5/8 in, Blade Material Steel, Blade Operation Automatic Retracting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 9/16" Combination Wrench Polished (644145)
- STARRETT AGD Contact Point Extension, 1/2" Long (PT21697-1/2)
- MKT FASTENING Red Plastic Strip Load, Heavy Power, PK100 (25CS5)
- KRAFT TOOL Square End Magnesium Hand F, 14" x 3-1/4 (CF014PF)
- STANLEY 6 in. General Purpose Metal Retractable Utility Knife with 3 Replacement Blades (10-099)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (DWHT10038)
- STANLEY Utility Knife Utility, 6 in L (10-079)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-778)
- STANLEY Hook Knife Fatmax (10-510)
- STANLEY Twin Blade Utility Knife Utility, 7 in L (10-789)
- STANLEY Stanley 10-855 Fixed Blade Folding Utility Knife W/ Quick Change (10-855)
- Stanley Utility Knives