Shop All Utility Knives
This Product is Discontinued
Stanley
Safety Knife Rounded Safety Blade, 6 1/2 in L (Discontinued)
Mfr # FMHT10242
Zoro # G7574533
This Product is Discontinued
Key Features
- Number of Blades Included 5
- Blade Type Rounded Safety Blade
- Disposable No
- Includes (5) Replacement Blades
- Blade Change Quick-Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # FMHT10242
- Zoro # G7574533
- UPC # 076174102420
- Country of Origin Thailand
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 1 1/4 in |
Blade Projection Length | 2 7/16 in |
Length- Overall/Blade Projection | 6 1/2 in / 2 7/16 in |
Description
Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Projection Length 2 7/16 in, Blade Material Steel, Blade Operation Automatic Retracting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.