Shop All Utility Knives
Stanley
Safety Cutter Safety Recessed, 7 in L
Mfr # FMHT10358
Zoro # G4018730
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tether Capable Tether Ready
- Overall Width 2 1/4 in
- Blade Type Safety Recessed
- Blade Material Steel
- Handle Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # FMHT10358
- Zoro # G4018730
- UPC # 076174103588
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 2 1/4 in |
Overall Length | 7 in |
Description
Safety Cutter, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Material Steel, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Clamp Each (161C)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 12ft Aluminum Board Straight Edge (TVSA-T + TSB12-E)
- UNIVERSAL TOOL Die Grinder, UT8728 (UT8728)
- STANLEY Stanley 10-179 High Visibility Retractable Blade Utility Knife (10-179)
- STANLEY Stanley 10-401 5-1/8" Lightweight Aluminum Body Hobby Knife (10-401)
- STANLEY Fixed Blade Safety Cutter, Bi-Material, Safety Recessed (STHT10356)
- STANLEY Pocket Knife, Metal 8 in L (DWHT10313)
- STANLEY Stanley STHT10193 Stht10193, Safety Knife, 6-1/2" Long (STHT10193)
- STANLEY Stanley 10-481 FatMax® Snap-Off Knife, 18mm (10-481)
- SLICE Utility Knife, Spring-Loaded Retraction 5 1/2 in L (10474)
- Stanley Knives, Cutters & Snips