Stanley

Safety Cutter Safety Recessed, 7 1/2 in L (Discontinued)


This Product is Discontinued
Shop for all Utility Knives

Key Features

  • Handle Material Plastic
  • Handle Color Black/Yellow
  • Overall Length 7 1/2 in
  • Position 1
  • Application Multipurpose
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 7 1/2 in
Overall Width 2 5/8 in

Description

If you are looking for a safety cutter, the Stanley STHT10357 Safety Cutter is the tool to have on hand. It is designed with a rounded tip and metal tape splitter. With its rounded tip, this safety cutter allows you to slice through shrink wrap, film and slitting tape with ease. The blade type is fixed blade which ensures it remains stable while in use. This black/yellow ergonomic handle features a thermoplastic elastomer handle for an easy grip even when your hands are wet or oily. The product's overall length and width are 7 37/64 in. and 2 37/64 in respectively. The Stanley STHT10357 Safety Cutter will help make quick work of any job that requires cutting materials like shrink wrap, film or slitting tape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products