Shop All Tape Measures
Stanley
Rule Tape 25Feet X 1-1/4Inch
Mfr # DWHT33975S
Zoro # G707053818
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.4 in
- Width 4.6 in
- Length 7.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DWHT33975S
- Zoro # G707053818
- UPC # 76174339758
- Country of Origin United States
- Category Tape Measures
Dimensions
Height | 2.4 in |
Width | 4.6 in |
Length | 7.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/4 Inch Manual Torque Wrench, Torque (Min / Max) 110 - 550 ft. lbf / 150 - 750 Nm (CP8920)
- WESTWARD Palette Knife, Flexible, 15/16", SS (40JD56)
- QUALTOOL The Security Bit Kit, 31pc Insert Bit Se (2100)
- UNIBOR 13/16in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25226)
- STANLEY STANLEY 12FT CONTROL LOCK TAPE (STHT37242)
- STANLEY 16 ft Tape Measure, 3/4 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-495)
- STANLEY 300 ft Tape Measure, 1/2 in Blade (34-762)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (STHT82397A)
- STANLEY 25 ft Tape Measure, 1 in Blade, Fractional, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-454)
- STANLEY 26 ft Tape Measure, 1 in Blade (30-456)
- KOMELON Self Lock 25 ft. L X 1 in. W Revolutionary Auto Lock Tape Measure 1 pk (SL2825)
- Stanley Measuring and Layout Tools