Shop All Hacksaw and Coping Saw Blades
Stanley
Rubber Grip Hacksaw 12"
Mfr # STHT20139L
Zoro # G5136607
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Blade Length 12 in
- Length 17 3/4 in
- Teeth per Inch 24
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # STHT20139L
- Zoro # G5136607
- UPC # 076174201390
- Country of Origin Viet Nam
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Length | 17 3/4 in |
Blade Width | 1/2 in |
Manufacturers Warranty Length | Limited Lifetime |
Throat Depth | 4 3/8 in |
Overall Length | 17 3/4 in |
Description
Hacksaw, Blade Length 12 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Width 1/2 in, Cutting Edge Type Straight, Features 90 Degrees And 180 Degrees Adjustable Blade Angles Allowing Flush Cuts, Comfortable Tension Knob, Large, Rubber Grip Handle, Frame Material Metal, Hand Saw Application Metal, Hand Saw Product Type General Purpose Hacksaws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Battery Charger For Li-Ion 14.4V-36V (ASC 55 BATTERY CHARGER 120V)
- YG-1 TOOL CO Carbide Dream Drill (3Xd) - Metric (DH404055)
- PASLODE Cordless Framing Nailer, Angled, Li-Ion (906300)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 3/8"-16 NC (1534)
- STANLEY Hacksaw Blade, 12 In, 18TPI, Bi-Metal (15-632)
- STANLEY Stanley STHT20138 Stht20138, Solid High-Tension Hacksaw 12" (STHT20138)
- STANLEY Saw, Short Cut, 15 In (20-045)
- STANLEY Saw, Hand, 20 In (15-087)
- STANLEY FATMAX® Folding Jab Saw (FMHT20559)
- STANLEY Hacksaw Blade (15-824A)
- SUPERIOR TOOL Mini Hacksaw (37700)
- Stanley Hacksaw and Coping Saw Blades