Shop All Hand Files and Rasps
Stanley
Round File, American, Round, Bastard/Single
Mfr # 22-307
Zoro # G4606445
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Round
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 22-307
- Zoro # G4606445
- UPC # 076174223071
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
Details
Item | Round File |
Profile Shape | Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Features | Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing |
Cut Type | Bastard/Single |
Handle Design | None |
Number of Cut Edges | 4 |
Insulated | No |
File Coarseness | Bastard Cut |
Taper | Tapered in Width and Thickness |
File Body Finish | Natural |
Includes Handle | No |
Face Cut Style | Single-Cut |
File Style | American Pattern File |
File Type | Machinists File |
Shape | Round |
Description
Round File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Single-Cut, File Length without Tang 6 in, Number of Cut Edges 4, Taper Tapered in Width and Thickness, File Body Finish Natural, Features Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing, Handle Length 6 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35765)
- SOG Utility Knife, Straight, 3-5/8" Blade L (12-61-01-57)
- WOODOWL Deep Cut Utility Auger 18" x 1-1/2" (08819)
- ABANAKI Skimmer Tube, 8 In, For 1MEC1 Oil Skimmer (BTUBE08)
- STANLEY 8" Single-Cut Round Bastard File (22-098)
- STANLEY 10" Single-Cut Round Bastard File (22-178)
- STANLEY 6" Single-Cut Extra Slim Taper File (22-312)
- STANLEY Stanley® 21-295, Surform® File, Standard Cut Blade (21-295)
- STANLEY Stanley® 21-293, Surform® 10" Flat Blade Standard Cut (21-293)
- STANLEY 7" Single-Cut Extra Extra Slim Taper File (22-313)
- WESTWARD Flat Long Angle Lathe File, Rect, 14 In L (10Z695)
- Stanley Cutting and Shaping Tools