Shop All Staples
This Product is Discontinued
Stanley
Round Crown Cable Staple, 23 ga, 1000 PK (Discontinued)
Mfr # CT108T
Zoro # G4559992
This Product is Discontinued
Key Features
- For Use With Mfr. No. CT10X, T25
- Gauge 23
- Type Heavy Duty
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Round Crown Cable Staple |
For Use With | Mfr. No. CT10X, T25 |
Gauge | 23 |
Type | Heavy Duty |
Color | natural |
Description
Round Crown Cable Staple, Type Heavy Duty, Crown Width (In.) 5/16, Leg Length (In.) 1/2, 23 Gauge, Steel, Divergent Point, Natural, For Use With Mfr. No. CT10X, T25, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.