Shop All Rotary and Straight Line Laser Levels
Stanley
Rotary Laser, Cordless, 20v, Bonus Battery
Mfr # DW079LG/DCB205
Zoro # G306430034
product price: $2,027.99
/ea
Free Shipping & Returns
$2,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior/Interior
- Laser Projection Horizontal
- Leveling Type Electronic Self-Leveling
- Number of Beams 3
- Number of Dots 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DW079LG/DCB205
- Zoro # G306430034
- Country of Origin Multiple
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 17 1/4 in |
Thread Size | 5/8"-11 |
Length | 11 7/8 in |
Height | 13 in |
Overall Width | 17 1/4 in |
Tripod Thread Size | 5/8"-11 |
Overall Height | 13 in |
Overall Depth | 11 7/8 in |
Description
Laser, Accuracy +/-1/16 in @ 100 ft, Features 5 Degrees Slope, Green Beam, Includes Case, Bracket, Charger, Laser Glasses, Remote Control, Target, Number of Beams 3, Number of Planes 0, Number of Dots 2, Number of Lines 0, Mount Type Mounting Bracket, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Laser Beam Color Green, Number of Level Vials 0, Number of Plumb Vials 0, Number of Scanning Modes 3, Total Number of Vials 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 3/4 in. (109020-0090)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140T)
- GREY PNEUMATIC 1"DR X 27MM HEX (4927M)
- PRO-GRADE TOOLS Wood Chisel, 1/4" (63026)
- STANLEY KIT LASER BR 5-SPOT COMBO 20V (DCLE34520GB)
- STANLEY Self-Leveling Wall Laser (STHT77149)
- STANLEY Manual Wall Laser (STHT77148)
- CRAFTSMAN Red Cross Line Laser (CMHT77629)
- LEICA LINO Cross Line Laser Kit, Interior/Exterior (Lino L2s)
- KLEIN TOOLS Rechargeable Self-Leveling Green Cross-Line Laser Level with Red Plumb (93LCLGR)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6607)
- Stanley Rotary and Straight Line Laser Levels