Shop All Tool Chests & Cabinets
Stanley
Rolling Tool Cabinet, 8030 cuin, 2612 in OAW, 32 in OAH, 18 in OAD, Steel, Black, 4Drawer
Mfr # STST22742BK
Zoro # G008217278
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STST22742BK
- Zoro # G008217278
- UPC # 721615312011
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Number of Drawers | 4 |
Color | Black |
Description
This 26 in wide fourdrawer rolling tool cabinet is constructed of allsteel for strength and durability It has four 50 lb load capacity, fullextension ballbearing drawer slides and a keyed internal locking system to safeguard tools Plus, the nonslip open weave top mat helps protect the cabinet surface Its load rating is 500 pounds with four 4 x 2 in casters, two of which lock and swivel Recommended with this unit is our 100 Series 26 in W fourdrawer tool chest STST22643BK and 100 Series 26 in W twodrawer middle tool chest STST22621BK, sold separately Look no further than our 100 Series metal tool storage line for your home garage tool storage and organization needs Choose from a variety of sizes in top and middle tool chests, rolling tool cabinets and mobile workbenches, all made of 20 to 24 ga steel with black steel drawer trims
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Squeegee Head w/Threaded Handle B, 18 (GG223-01)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 (SK16-15.5)
- VULCAN Wedge Wood Splitting Head 4Lbs (33393)
- REED CSO1 HEAD FINISHED 98038 (CSO1H)
- STANLEY Tool Chest, 2 Drawer, Black (STST22621BK)
- STANLEY FATMAX 4-In-1 Mobile Tool Box, Black (020800R)
- STANLEY Tool Chest, 4 Drawer, Black, 26 in W (STST22643BK)
- STANLEY Stanley 029025R 24 Gallon Heavy Duty Mobile Tool Chest (029025R)
- STANLEY Stanley 037025H 50 Gallon Mobile Tool Chest (037025H)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- PROTO 550S Series Side Cabinet, 6 Drawer, Red/Gray, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-6SG-SC)
- Stanley Tool Chests & Cabinets