Shop All Tool Boxes
Stanley
Rolling Contractor Chest, Plastic, Black, 24 in W x 15 in D x 16-1/2 in H
Mfr # 033026R
Zoro # G4474836
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Features One Half Size Tray, for Easy Accessibility to Both Portable Tray and Bottom Bin, Removable Organizer - Just Remove and All Small Parts are Organized and Accessible, V-Groove on Top Lid for Onsite Sawing Needs, Wide Heavy Duty Nickel-Plated Metal Latches with Padlock Eye for Locking
- Includes Removable Organizer
- Handle Type Telescoping Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 033026R
- Zoro # G4474836
- UPC # 076174975031
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 24 in |
Depth | 15 in |
Height | 16-1/2 in |
Inside Width | 20-1/2" |
Nominal Outside Depth | 24" |
Wheel Dia. | 7 in |
Inside Height | 12-1/2" |
Overall Height | 16 1/2 in |
Inside Depth | 11-3/4" |
Nominal Outside Width | 14 in |
Nominal Outside Height | 16 in |
Overall Width | 14 3/4 in |
Overall Depth | 24 1/4 in |
Handle Length | 24 in |
Recommended Padlock Size | Standard |
Interior Dimensions | 16 1/2 H x 13 1/2 W x 23 L |
Caster Diameter | 7 in |
Description
Rolling Tool Box, Body Finish Matte, Caster Diameter 7 in, Caster Material Plastic, Closure Type Latch, Color Black, Configuration Individual Tool Box, Features One Half Size Tray, for Easy Accessibility to Both Portable Tray and Bottom Bin, Removable Organizer - Just Remove and All Small Parts are Organized and Accessible, V-Groove on Top Lid for Onsite Sawing Needs, Wide Heavy Duty Nickel-Plated Metal Latches with Padlock Eye for Locking, Handle Grip Style Rubber Grip, Handle Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-6250-BN)
- PICARD Blacksmith Tongs, Wolf Jaw, 24" (04900-600)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.97" Steel External Thread, 3.07" Handle Length (MH-307)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H486JQ)
- STANLEY Tool Box, Black/Yellow, 12-1/2 in W (STST13331)
- STANLEY Tool Box, Plastic, Black/Yellow, 24 in W x 10-1/2 in D x 10 in H (STST24410)
- STANLEY Stanley® 3-In-1 Mobile Tool Box (STST18613)
- STANLEY Tool Box, Plastic, Black/Yellow, 16 in W x 9 in D x 10 in H (STST16410)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 19 in W x 10-1/4 in D x 10 in H (019151M)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 16 in W x 7 in D x 8 in H (016013R)
- URREA Tool Box, Steel, Red, 18 in W x 7-1/2 in D x 7-1/2 in H (D4)
- Stanley Tool Boxes