Shop All Tool Chests & Cabinets
Stanley
Stanley Rolling Tool Box Set, 2 Drawer, Black, Plastic, 11 in W x 18-1/2 in D x 25 in H
Mfr # STST18613
Zoro # G7488564
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 2
- Color Black
- Material Plastic
- Includes (1)Bottom Bin, (1)Middle Organizer, (1)Top Tool Box
- Features 3-in-1 - Bottom Bin; Middle Organizer; Top Tool Box; Each Unit Functions as Stand Alone; Large Bottom Bin for Larger Hand Tools and Power Tools; Metal Front and Side Latches for Heavy-Duty Usage - Side Latches can be Clicked Shut with or without Organizer; Removable Organizer for Small Parts Organization; Removable Tray Allows enough Space for Larger Tools to be Stored Underneath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STST18613
- Zoro # G7488564
- UPC # 076174703573
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 11 in |
Depth | 18-1/2 in |
Height | 25 in |
Caster Size | 7" |
Overall Width | 18 1/2 in |
Overall Depth | 11 5/8 in |
Overall Height | 24 5/16 in |
Interior Dimensions | 24 in H x 18 in D x 11 in W |
Caster Diameter | 7 in |
Description
Rolling Tool Box Set,Plastic,18 1/2 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 4in TPI 40 BOTTOM HAND TAP (HT-440-B-I)
- DEWALT 3 Beam Laser Pointer (DW083K)
- DRILL AMERICA 17/32" HSS 2MT Taper Shank Drill Bit (DWDTS17/32)
- CENTURY DRILL & TOOL Pliers Long Nose 8 Jaw Capacity 2-5/8 Jaw Length 2-5/8 Jaw Thick 7/16 (72558)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- STANLEY Tool Chest, 4 Drawer, Black, 26 in W (STST22643BK)
- STANLEY Stanley 037025H 50 Gallon Mobile Tool Chest (037025H)
- STANLEY Stanley 029025R 24 Gallon Heavy Duty Mobile Tool Chest (029025R)
- STANLEY Stanley 300 Series Mobile Workbench W/ 9 Drawers, 52inW, Black (STST25291BK)
- STANLEY FATMAX 4-In-1 Mobile Tool Box, Black (020800R)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- Stanley Tool Chests & Cabinets