Shop All Hand Rivet Tools
Stanley
Rivet Gun Toolkit, Manual, Steel
Mfr # STHT72179
Zoro # G7544004
product price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Rivet Tool Kit
- For Rivet Type Blind
- For Rivet Dia. 1/8 in
- Type Manual
- Construction Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT72179
- Zoro # G7544004
- UPC # 076174721799
- Country of Origin Multiple
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 1/8 in |
Overall Length | 10 in |
Fits Rivet Diameter | 1/8 in |
For Rivet Diameter | 1/8 in |
Details
Rivet Tool Type | Rivet Tool Kit |
For Rivet Type | Blind |
Item | Rivet Tool Kit |
Type | Manual |
Construction | Aluminum, Steel |
Includes | (60) Assorted Rivets, Case |
Application | For Installing Steel Rivets |
Grips | Over-Molded |
Includes Nosepiece | No |
Body Material | Steel |
Rivet Type Included | Blind |
Grip Material | Over-Molded |
For Rivet Material | Aluminum, Steel |
Head Type | Angled |
Nosepieces Included | 1/8 in, 5/32 in, 3/16 in |
Series | Stanley |
Container Type | Case |
Description
Rivet Tool Kit, Rivet Tool Type Rivet Tool Kit, For Rivet Material Aluminum, Steel, For Rivet Type Blind, Nosepieces Included 1/8 in, 5/32 in, 3/16 in, Rivet Type Included Blind, Head Type Angled, Overall Length 10 in, Body Material Steel, Container Type Case, For Rivet Diameter 1/8 in, Grip Material Over-Molded, Includes (60) Assorted Rivets, Case, Includes Nosepiece No, Series Stanley
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Rule Tape 16Ftx3/4In Sae/Met (56-5X19-A)
- HAKKO/CHP Brsh Electric Direct Plug-In Screwdriver (AT-6681)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130MD)
- AMPG Ruby Contact Point, 4mm, M2.5 (Z6977)
- STANLEY Riveter, Right Angle, Steel, Spring Loaded (MR55C5)
- STANLEY Riveter, Medium Duty Right Angle, Steel (MR33C)
- STANLEY Stanley MR77C Heavy-Duty Swivel Head Riveter (MR77C)
- STANLEY Stanley Works Tools MR55C5 Right Angle Riveter-Heavy Duty - 10 in. (MR55C5)
- STANLEY Riveter, Manual, Die-Cast Metal (MR100CG)
- STANLEY Heavy-Duty Swivel Head Riveter (MR77C)
- Stanley Hand Rivet Tools