Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
Ripping Bars, Offset Ripping Bar, 17 In. L
Mfr # 55-818
Zoro # G7532411
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Features Corrosion Resistance, High Visibility, Increased Strength and Durability, Nail Slots on Claw Ends With Beveled Edges
- Material Steel
- Overall Length 17 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 55-818
- Zoro # G7532411
- UPC # 076174558180
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 17 in |
Overall Width | 1 in |
Dia. | 3/4 in |
Bar Diameter | 3/4 in |
End Width | 1 in |
Bar Width | 3/4 in |
Description
Stanley's 55-818 Offset Ripping Bar is an essential tool for any job site. It has a sturdy design that allows you to pry and pull apart items with ease. This 17 in. ripping bar features a slotted claw and beveled ends, allowing you to easily pry apart boards and walls without damaging them. The offset head gives you more leverage when pulling nails out of boards or walls. The 3/4 in. thickness provides added strength, while the black color makes it easy to spot on your work site or garage floor. You will definitely want to add this Stanley 55-818 Offset Ripping Bar to your tool collection as soon as possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 mm Nut Driver, Cushion Grip, 3-Inch Hollow Shaft (630-8MM)
- GREENLEE Screwdriver 1/4 in Round (0153-26C)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- KLEIN TOOLS Carbide Hole Cutter, 1-3/4-Inch (31866)
- STANLEY Stanley 55-515 Wonder Bar® 1-3/4" x 12-3/4" Pry Bar (55-515)
- STANLEY FuBar® Demolition Pry Bar (STHT55134)
- STANLEY Wonder-Bar II, 7-1/2" (55-045)
- STANLEY Wonder Bar® Pry Bar – 12-3/4" (55-515)
- STANLEY Pry Bar, Pieces 3, Steel, 1-1/2 In. W (STHT55135)
- STANLEY CLAW BAR 10"" FATMAX (55-126)
- TEKTON 1/4 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar (LRD84101)
- Stanley Nail Pullers, Wrecking and Pry Bars