Shop All Utility Knives
Stanley
Retractable Utility, 9-1/4 in L
Mfr # DWHT10046
Zoro # G906432902
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-1/4 in
- Number of Blades 1
- Blade Change Tool-Less
- Features Lockable Blade
- Handle Type Dual Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # DWHT10046
- Zoro # G906432902
- UPC # 76174100464
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 9-1/4 in |
Blade Length | 2-1/2 in |
Handle Length (in) | 6.75 |
Handle Length | 6.75 |
Details
Number of Blades | 1 |
Blade Change | Tool-Less |
Features | Lockable Blade |
Handle Type | Dual Material |
Blade Type | Utility |
Blade Material | Steel |
Blade Operation | Retractable |
Handle Material | Steel |
Color | Yellow |
Recommended Blades | DWHT11004L |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- WELLER Crescent 3/8 in. drive SAE Socket Extension Set 3 pc (CDTA15C)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 30 (GG830F-01)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (10-151)
- STANLEY Stanley 10-499 6-1/2" Quick Change Retractable Blade Utility Knife W/ String Cutter (10-499)
- STANLEY Stanley 10-179 High Visibility Retractable Blade Utility Knife (10-179)
- STANLEY Utility Knife Utility, 7 in L (10-989)
- STANLEY Stanley STHT10193 Stht10193, Safety Knife, 6-1/2" Long (STHT10193)
- STANLEY STANLEY RAZOR BLADES (28-510)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- Stanley Knives, Cutters & Snips