Shop All Hole Saws
Stanley
Recip Saw Blades 6 6Tpi 5Pk
Mfr # 372656P5
Zoro # G5893037
product price: $16.39
/pk 5, $3.28/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 6
- Saw Dia. 6 in
- Material Bi-Metal
- Width 2 in
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 6 in |
Width | 2 in |
Tool Length | 6 in |
Details
Teeth per Inch | 6 |
Material | Bi-Metal |
Thickness | 0.05 in |
Gauge | 0.042 |
Tooth Form | Hook |
Tooth Pattern | Raker |
Description
Recip Saw Blades 6 6Tpi 5Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104)
- TESA BROWN & SHARPE Edge Finder, Single, 0.5" Tip, 0.5" Shank (599-792-24)
- WILLIAMS Williams Combo Wrench, 12 pt., 33mm, Satin Chrome (11533)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201206)
- STANLEY Hole Saw 2-1/4 In. Long Lasting Bi-Metal Construc (3003636L)
- STANLEY Hole Saw 4-1/2 In. Long Lasting Bi-Metal Construc (3007272L)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 1-3/8 In (645-1-3/8)
- MILWAUKEE TOOL 1-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-0062)
- MIGHTY DEEP 1-5/8 In dia x 3-1/4 In Drill Depth Bi Metal Hole Saw (MDB-526)
- LENOX Hole Saw, 3-1/2" dia. Saw (1772946)
- BOSCH Hole Saws, 3 3/4" dia., Shank Size 1/4 (HBT375)
- Stanley Hole Saws & Cutters