Shop All Cordless Knockout Tools
Stanley
Ratchet, Cordless, 20V, 3/8", Bonus Battery
Mfr # DCF513D1/DCB204
Zoro # G506430612
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Features Glass-Filled Nylon Housing, Variable Speed Trigger
- Includes (2) Batteries, Charger, Kit Bag, Tool
- Tool Weight 2.4 lb
- Battery Capacity 4.0 AH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DCF513D1/DCB204
- Zoro # G506430612
- Country of Origin Multiple
- Category Cordless Knockout Tools
Dimensions
Head Width | 1 3/16 in |
Drive Size | 3/8 in Square |
Overall Length | 14 3/16 in |
Details
Item | Ratchet |
Voltage | 20V DC |
Features | Glass-Filled Nylon Housing, Variable Speed Trigger |
Includes | (2) Batteries, Charger, Kit Bag, Tool |
Tool Weight | 2.4 lb |
Battery Capacity | 4.0 AH |
Brushless Motor | Yes |
Number of Batteries Included | 2 |
Wireless Tool Tracking | No |
Case Included | Yes |
Free Speed | 250 RPM |
Charger Included | Yes |
Fastening Torque | 70 ft-lb |
Power Source | Cordless |
Retainer Type | Ball Detent |
Charger Model | DCB112 |
Battery Model No. | DCB204 |
Handle Type | In-Line |
Cordless Tool Kit Contents | (1) Bare Tool; (2) Batteries; (1) Charger |
Battery Series | 20V MAX* |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Cordless, Voltage 20V DC, Brushless Motor Yes, Fastening Torque 70 ft-lb, Free Speed 250 RPM, Drive Size 3/8 in Square, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity 4.0 AH, Battery Model No. DCB204, Battery Series 20V MAX*, Charger Included Yes, Charger Model DCB112, Case Included Yes, Overall Length 14 3/16 in, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Cut-Off Blade (T-112)
- KIPP Adjustable Handle Size: 3 5/16-18X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.3A31X50)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 3-1/4 6 PT STD IMP (MT76104)
- H & H INDUSTRIAL PRODUCTS 10 X 4mm Edge & Center Finder (4406-0032)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SS)
- GREENLEE Battery Knock Out Kit (LS100X)
- GREENLEE Battery Knock Out Kit (LS100X11SB4X)
- MILWAUKEE TOOL Combination Tool Kit, 2 Tools, 18V, 12V (2676-23, 2472-21XC)
- GREENLEE Battery Knock Out Kit (LS50LB)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SS4)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 1/2 to 2 in. (2677-21, 48-11-1820)
- Stanley Cordless Knockout Tools