Shop All Cordless Knockout Tools
Stanley
Ratchet, Cordless, 20V, 1/2", Bonus Battery
Mfr # DCF512D1/DCB204
Zoro # G206430615
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Battery Capacity 4.0 AH
- Tool Weight 2.4 lb
- Includes (2) Batteries, Charger, Kit Bag, Tool
- Features Glass-Filled Nylon Housing, Variable Speed Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DCF512D1/DCB204
- Zoro # G206430615
- Country of Origin Multiple
- Category Cordless Knockout Tools
Dimensions
Drive Size | 1/2" Square |
Overall Length | 14 3/16 in |
Head Width | 1 3/16 in |
Details
Item | Ratchet |
Voltage | 20V DC |
Battery Capacity | 4.0 AH |
Tool Weight | 2.4 lb |
Includes | (2) Batteries, Charger, Kit Bag, Tool |
Features | Glass-Filled Nylon Housing, Variable Speed Trigger |
Charger Included | Yes |
Free Speed | 250 RPM |
Fastening Torque | 70 ft-lb |
Battery Series | 20V MAX* |
Case Included | Yes |
Power Source | Cordless |
Brushless Motor | Yes |
Cordless Tool Kit Contents | (1) Bare Tool; (2) Batteries; (1) Charger |
Handle Type | In-Line |
Charger Model | DCB112 |
Retainer Type | Ball Detent |
Wireless Tool Tracking | No |
Number of Batteries Included | 2 |
Battery Model No. | DCB204 |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Cordless, Voltage 20V DC, Brushless Motor Yes, Fastening Torque 70 ft-lb, Free Speed 250 RPM, Drive Size 1/2 In. Square, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity 4.0 AH, Battery Model No. DCB204, Battery Series 20V MAX*, Charger Included Yes, Charger Model DCB112, Case Included Yes, Overall Length 14 3/16 in, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Plain TorxPlus Key, T15 Tip Size, 3 1/2 in Long, 11/16 in Short (36615)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022M)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 36"" (1300-3600)
- ZORO SELECT Construction Reamer, 1-5/16 In., 10 In. L (13H866)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2677-21, 2729-20)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SB4)
- GREENLEE Battery Knock Out Kit (LS50L2)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2676-23, 2729-20)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2676-22, 2729-20)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 2 in Kit (2677-21)
- GREENLEE Battery Knock Out Kit (LS100XB)
- Stanley Cordless Knockout Tools