Shop All Planes and Shaving Tools
Stanley
Rabbet Plane
Mfr # 12-978
Zoro # G6107674
original price:
$67.09
14% off
new price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 2-Position Cutter
- Overall Length 10 in
- Blade Width 1 1/2 in
- Cutting Angle 45 Degrees
- Handle Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 12-978
- Zoro # G6107674
- UPC # 076174129786
- Country of Origin China
- Category Planes and Shaving Tools
Dimensions
Overall Length | 10 in |
Blade Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Bullnose Rabbet Plane |
Type | 2-Position Cutter |
Cutting Angle | 45 Degrees |
Handle Material | Cast Iron |
Adjustable | Yes |
Body Material | Cast Iron |
Features | Durable coating on cast iron body and handle provides long-lasting protection. |
Application | Rear Cutter For Regular Work, Forward Position For Bullnose Work |
Blade Material | Steel |
Cutting Direction | Forward Stroke |
Material Application | Wood |
Blade Shape | Flat |
Plane Type | Bullnose-Flat Cutting Plane |
Description
If you are looking for a quality rabbet plane, the Stanley 12-978 is the tool to have. The 1-piece design of this Stanley rabbet plane means it is easy to clean and maintain. The removable depth gauge on this adjustable plane makes it versatile, allowing you to use it across wood grain or with its spur on either side of the blade. It has a 2-position cutter which can be adjusted for regular work or bullnose work. This cast iron body also ensures durability and strength while working with hardwoods. If you are an experienced woodworker, then this Stanley Rabbet Plane will be your perfect companion when making precise cuts and shaping edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-10)
- BONDHUS Short Hex Wrench Set, 13Pc (BND12237)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-14-06)
- KO-KEN Bit Socket TORX T40 75mm Z-series 3/8 Sq. Drive (3025Z.75-T40)
- STANLEY Sweetheart No.62 Low Angle Jack Plane (12-137)
- STANLEY Surform® Shaver, Length 7 1/4 in, Standard Cut Blade, Yellow (21-115)
- STANLEY Plane, Pocket (21-399)
- STANLEY Bailey, Plane, Block (12-920)
- STANLEY Adjustable Block Plane – 2" x 7" (12-220)
- STANLEY BLOCK PLANE REPLAC BLADE (12-508)
- GREAT NECK 9-In Plane, 2-In Cutter (C4)
- Stanley Cutting and Shaping Tools