Shop All Utility Knife Blades
Stanley
Quick-Point™ Snap-Off Blades 18 mm – 3 Pack
Mfr # 11-301
Zoro # G2536012
product price: $3.89
/pk 3, $1.30/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 mm
- Length 3 1/2 in
- Material Carbon Steel
- Features Blade Change Snap-End Cap
- Blade Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 11-301
- Zoro # G2536012
- UPC # 076174113013
- Country of Origin United Kingdom
- Category Utility Knife Blades
Dimensions
Width | 18 mm |
Length | 3 1/2 in |
Blade Width | 11/16 in |
Blade Length | 4 1/4 in |
Description
When you need to cut through a variety of materials, the STANLEY 11-301 Quick-Point‚Ñ¢ Snap-Off Blades are what you should use. The snap-off blades measure 3 1/2 in. in length and 18 mm in width. Made from carbon steel, these utility knife blades have a thickness of 0.017 in.. These three pack blades come with eight segments and fit five different Stanley utility knives. The straight wireway measures 3 1/2 in., while the mount type is hole. Whether you're a hobbyist or professional, the STANLEY 11-301 Quick Point Snap Off Blades will be sure to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 27 mm Size, Deep Socket, Black Phosphate (49-66-6288)
- HOUGEN 7/16 in. x 2 in. 12,000-Series Annular Cutter (12214)
- SATA Metric Flare Nut Wrench Set, 3 Pc. (ST09033U)
- SPEEDAIRE Nibbler, 2600 SPM, 21.2 CFM, For 18 Ga (3CRJ8)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 50 pc (DWHT11131L)
- STANLEY Stanley 11-325T Heavy-Duty Quick-Point„¢ Snap-Off Blades W/Dispenser, 10/Pk (11-325T)
- STANLEY FATMAX KNIFE BLADE PK100 (11-700A)
- STANLEY FAT MAX 50 BLADES (11-700L)
- STANLEY Snap-off Utility Blade, 25mm W, PK20 (11-725L)
- STANLEY FatMax® Safety Blade, PK20 (FMHT10376)
- DEWALT Triangular Rigid Scraping Blade (DWA4232)
- Stanley Knives, Cutters & Snips