Shop All Keyed Entry Door Handles
Stanley
QGT250 Lockset, Keyed Entry, Ridge, Std Rose, Satin Nickel
Mfr # QGT250R619L8SCKD
Zoro # G5398418
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Key Type Keyed Different
- Function Keyed Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QGT250R619L8SCKD
- Zoro # G5398418
- UPC # 190830102941
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Item | QGT250 Lockset,Keyed Entry,Ridge,Std |
Lockset Finish | Satin Nickel |
Key Type | Keyed Different |
Finish | Satin Nickel |
Function | Keyed Entry |
Description
Item QGT250 Lockset,Keyed Entry,Ridge,Std
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050CL-17')
- JACKSON 1295 Push Pad Rim Panic Exit Device - 'S' Type Strike, 48, Dark Bronze W/ Cylinder Dogging (311295CS4313)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513DKB-36)
- RCI RCI: F2164-32D All-In-One Electric Strike - Fail Secure / Fire (RCI-RF21649)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD RHO 626)
- KENAURD Kenaurd:Lever Residential #1 - Antique - KW1 (KLE01-AB-KW1)
- SCHLAGE Grade 1 Classroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Matte Black Finish, Non-Handed (ND70JD RHO 622)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (M195F/26D-F8)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel (ML2067 NSM 630 D214)
- BRINKS COMMERCIAL Matte Black Storeroom Lockset 2 in (BC40099)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5307LN x 626)
- Stanley Door Locks and Deadbolts