Shop All Keyed Entry Door Handles
Stanley
QGT250 Lockset, Keyed Entry, Ridge, Std Rose, Satin Chrome
Mfr # QGT250T626L8SCKD
Zoro # G5398357
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Different
- Lockset Finish Satin Chrome
- Function Keyed Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QGT250T626L8SCKD
- Zoro # G5398357
- UPC # 190830139923
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Item | QGT250 Lockset,Keyed Entry,Ridge,Std |
Key Type | Keyed Different |
Lockset Finish | Satin Chrome |
Finish | Satin Chrome |
Function | Keyed Entry |
Description
Item QGT250 Lockset,Keyed Entry,Ridge,Std
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA26D/15)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (5080)
- MONROE PMP 2 in W x 96 in H Mill Stainless Steel Continuous Hinge (CS12520096)
- ZORO SELECT O-Ring, Dash 249, Viton, 0.13 In., PK5 (U38871.012.0487)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (EL6250SS)
- FALCON Cylindrical Lock, W581BD SRD 626 (W581BD SRD 626)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C2000-CLRM-C-626-KDC)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Jupiter Lever, Satin Brass Finish, (S80PD JUP 606)
- SARGENT Lever Lockset, Mechanical, Storeroom (8204 LNL 26D)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2052 NSM 626)
- YALE Cylindrical Lock, PB5405LN ICLC 626 (PB5405LN ICLC 626)
- Stanley Keyed Entry Door Handles