Shop All Keyed Entry Door Handles
Stanley
QGT250 Lockset, Keyed Entry, Ridge, Class Rose, Satin Chrome
Mfr # QGT250T626L8SCKDCL
Zoro # G5398129
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Key Type Keyed Different
- Function Keyed Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QGT250T626L8SCKDCL
- Zoro # G5398129
- UPC # 190830139930
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Item | QGT250 Lockset,Keyed Entry,Ridge,Clas |
Lockset Finish | Satin Chrome |
Key Type | Keyed Different |
Finish | Satin Chrome |
Function | Keyed Entry |
Description
Item QGT250 Lockset,Keyed Entry,Ridge,Clas
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bumper 1" Diameter Oil Rubbed Bronze (WB100U10B)
- NATIONAL GUARD Door Sweep, 7 ft., A. Aluminum, Nylon Brush (B606A-84)
- ACP PALISADE J-Trim, 94 in L, 0.93 in W, Vinyl, Wind Gust, Adhesive Installation (19006)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4KA-3202)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Entrance (F51A BRW 626)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148MIA626234ASASCC)
- MARKS USA MARKS -175RAB - Commercial Lever Set - Large Format IC Core for Schlage (LFIC ) - 2 3/4" Backset - 2 (MRK-175RAB-26D-F19)
- SCHLAGE MortiseLockset, Entry with Deadbolt (L9453LB RH 134)
- FALCON Falcon T511PQ626 T Series Entry / Office Quantum Lever Lock C Keyway 23981145 Latch 5164 Strike (T511PQ626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 609)
- SCHLAGE Lock Entry Flair Bb Vp (F51VFLA505)
- Stanley Keyed Entry Door Handles