Shop All Privacy Door Handles
Stanley
QGT240 Lockset, Privacy, Tempo, Classic Rose, Satin Chrome
Mfr # QGT240T626L8CL
Zoro # G5398348
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Finish Satin Chrome
- Lockset Finish Satin Chrome
- Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QGT240T626L8CL
- Zoro # G5398348
- UPC # 190830139756
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | QGT240 Lockset,Privacy,Tempo,Classic |
Lockset Function | Privacy |
Finish | Satin Chrome |
Lockset Finish | Satin Chrome |
Function | Privacy |
Description
Item QGT240 Lockset,Privacy,Tempo,Classic
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- EKENA MILLWORK 51" Bottom Width x 56 1/4" Top Width x 13 3/4"H x 7/8"P Craftsman Crosshead (CRH14X51ST)
- SDC Latch Retraction Kit (LR100FAK)
- NATIONAL GUARD Weatherstrip, Sponge Insert, 8 ft. L (108NA-96)
- BALDWIN PRESTIGE Baldwin Prestige 353TOLSLB11P Privacy To (93530-012)
- STANLEY SECURITY Lever Lockset, Mechanical, Privacy, Grd. 1 (9K30L14DS3626)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (8265 LNB 26D)
- FALCON Cylindrical Lock, W301S D 613 (W301S D 613)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Privacy Lever, Reversible Handing, Flat Black (BS102-SQ FBL)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L15DS3626)
- KWIKSET Milan Lever with Square Rose Privacy Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish (730MILSQT-15)
- Stanley Door Locks and Deadbolts