Shop All Privacy Door Handles
Stanley
QGT240 Lockset, Privacy, Tempo, Classic Rose, Bright Chrome
Mfr # QGT240T625L8CL
Zoro # G5398016
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Finish Bright Chrome
- Lockset Finish Bright Chrome
- Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QGT240T625L8CL
- Zoro # G5398016
- UPC # 190830057623
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | QGT240 Lockset,Privacy,Tempo,Classic |
Lockset Function | Privacy |
Finish | Bright Chrome |
Lockset Finish | Bright Chrome |
Function | Privacy |
Description
Item QGT240 Lockset,Privacy,Tempo,Classic
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE BARREL BOLT ZN PLT2-1/2"" (N151-449)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALF)
- ILCO Ilco: Key Blanks, 1001EH-CO87 CORBIN (OOZ 22Z2) (ILCO-1001EH-CO87)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP905128900)
- ARROW LOCK Lever Lockset, Mechanical, Privacy, Grd. 2 (RL02SR 26D)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND40S HSLR 630 LH)
- STEEL PRO Polished Brass Scroll Privacy Door Lever (L6701B)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 176 MIA 626 234 ASA)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 06L 626)
- SARGENT 8200 Series Mortise Lock Mechanical, Privacy Bedroom or Bath , Single indicator outside Vacant/Occup (SRG-V20-8265-LNB-26D)
- KWIKSET Milan Round Privacy Door Lock w/6AL Latc (730MILRDT-26D)
- Stanley Door Locks and Deadbolts