Shop All Privacy Door Handles
Stanley
QGT240 Lockset, Privacy, Ridge, Std Rose, Satin Nickel
Mfr # QGT240R619L8
Zoro # G5397998
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Finish Satin Nickel
- Lockset Finish Satin Nickel
- Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QGT240R619L8
- Zoro # G5397998
- UPC # 190830057562
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | QGT240 Lockset,Privacy,Ridge,Std Rose |
Lockset Function | Privacy |
Finish | Satin Nickel |
Lockset Finish | Satin Nickel |
Function | Privacy |
Description
Item QGT240 Lockset,Privacy,Ridge,Std Rose
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB91 32D NRP)
- DELTANA Flush Pull, Rect, Solid Brass, 7" X 1-7/8" X 3/8" Antique Brass (FP7178U5)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1389)
- RAYMOND ISO-D Series Die Spring, PK10 (306210D)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Doors Bright Chrome 890 (890/00.PR2)
- OMNIA Lever Lockset, 12 Design (12/00.PR32D)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 176 PHL 626 234 ASA)
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door (5210STUUS14RH)
- CORBIN RUSSWIN Privacy, Bedroom or Bathroom Mortise Lock, LS Lever, A Rose, Satin Chrome (ML2030 LSA 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU5402LN x 626 x YMS)
- KWIKSET PB Lido Privacy Lever (730LL 3 6AL RCS V1)
- Stanley Door Locks and Deadbolts