Shop All Privacy Door Handles
Stanley
QGT240 Lockset, Privacy, Ridge, Std Rose, Satin Chrome
Mfr # QGT240R626L8
Zoro # G5398314
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Finish Satin Chrome
- Lockset Finish Satin Chrome
- Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QGT240R626L8
- Zoro # G5398314
- UPC # 190830139053
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Details
Item | QGT240 Lockset,Privacy,Ridge,Std Rose |
Lockset Function | Privacy |
Finish | Satin Chrome |
Lockset Finish | Satin Chrome |
Function | Privacy |
Description
Item QGT240 Lockset,Privacy,Ridge,Std Rose
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470723)
- EKENA MILLWORK Addi Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48ADD)
- ABUS Combination Padlock, Front, Black/Silver (78/50 Blue)
- INOX INOX Push Plate 4" x 16" Satin Stainless Steel 32D (PPN4016-32D)
- EMTEK Cortina Lever Left Hand 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door (8200CUS15LH)
- EMTEK Hercules Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14LH)
- BALDWIN ESTATE Privacy Door Levers Lifetime Bright Nickel (5455V.055.PRIV)
- BALDWIN PRESTIGE Knob Lockset, Privacy, Knob, Grade 2 (93530-004)
- KWIKSET Halifax Square Privacy Door Lock w/6AL (730HFLSQT-11P)
- PROSOURCE Leverset Lye Privacy Sat Nickl (LYEX201V-PS)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 620)
- Stanley Door Lever Locksets