Shop All Passage Door Handles
Stanley
QGT230 Lockset, Passage, Ridge, Std Rose, Satin Nickel
Mfr # QGT230R619L8
Zoro # G5398393
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Passage
- Finish Satin Nickel
- Lockset Finish Satin Nickel
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QGT230R619L8
- Zoro # G5398393
- UPC # 190830056008
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Details
Lockset Function | Passage |
Finish | Satin Nickel |
Item | QGT230 Lockset,Passage,Ridge,Std Rose |
Lockset Finish | Satin Nickel |
Function | Passage |
Description
Item QGT230 Lockset,Passage,Ridge,Std Rose
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 258, Buna N, 0.13 In., PK10 (U38801.012.0600)
- SPEC Compression Spring Music Wire, PK5, C06600491750M (C06600491750M)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP933N)
- STRYBUC Patio Door Roller Assembly (900-22072NSSS)
- KWIKSET SN Milan Passage Lever (154MIL RDT 15 6AL RCS)
- SCHLAGE Tubular Lock (S10D JUP 613)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 03 Lever, B Rose, Bright Chrome Finish, Field Reversible (L9010 03B 625)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG26D)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU5301LN x 626 x YMS)
- TOWNSTEEL F14 Passage, Lever Operable, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars, Satin Chrom (TNS-ED8900LS-14-R-626)
- Stanley Passage Door Handles