Shop All Dummy Door Handles
Stanley
QGT220 Lockset, Dummy, Ridge, Std Rose, Satin Nickel, RH
Mfr # QGT220R619RH
Zoro # G5398007
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Dummy
- Finish Satin Nickel
- Features Right Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QGT220R619RH
- Zoro # G5398007
- UPC # 190830055964
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | QGT220 Lockset,Dummy,Ridge,Std Rose, |
Lockset Function | Dummy |
Finish | Satin Nickel |
Features | Right Hand |
Function | Single Dummy |
Description
Item QGT220 Lockset,Dummy,Ridge,Std Rose,
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Guard, Ivory, 6 x 144In (WG-6C-12-2)
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center (P3018-OBH)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating 4 (1KXS)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Silicone (4CYX2)
- KWIKSET Left Hand Balboa Single Dummy Lock w/New (488BLLH-26)
- BALDWIN ESTATE Full Dummy Door Levers Oil Rubbed Bronze (5452V.102.FD)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent, Right Hand (F170 ACC 620 RH)
- KWIKSET Halifax Square Single Dummy Lock (91570-029)
- SCHLAGE Bright Brass Dummy Lever Lockset, Elan (F170 ELA 605)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Avila (F170 VLA 619)
- SCHLAGE Antique Brass Dummy Lever Lockset, Avila (F170 VLA 609)
- Stanley Dummy Door Handles