Shop All Dummy Door Handles
Stanley
QGT220 Lockset, Dummy, Ridge, Std Rose, Satin Chrome, LH
Mfr # QGT220R626LH
Zoro # G5398296
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Features Left Hand
- Lockset Function Dummy
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # QGT220R626LH
- Zoro # G5398296
- UPC # 190830138957
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Details
Item | QGT220 Lockset,Dummy,Ridge,Std Rose, |
Finish | Satin Chrome |
Features | Left Hand |
Lockset Function | Dummy |
Function | Single Dummy |
Description
Item QGT220 Lockset,Dummy,Ridge,Std Rose,
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 5/8In. BUTT EDGE (8 FT WL-2736)
- PRIME-LINE Extension Spring, 5/8 in. x 2-1/2 in. , 0.072 in. Diameter, Single (SP 9610)
- NATIONAL HARDWARE Hanger Box Rail Blt Zn 4-1/2In (N112-185)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1/2 In W, Max. Pull: 6 lb (6YA19)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Flair, Left Hand (F170 FLA 619 LH)
- SCHLAGE Grade 1 Single Dummy Trim, Broadway Lever, Non-Keyed, Matte Black Finish, Non-Handed (ND170 BRW 622)
- KWIKSET Kwikset: Balboa Helf Dummy Door Leverset / LH / Polished Brass (KWS-488BL-3-LH)
- KWIKSET Lido Lever Interior Dummy Handleset Trim (968LL-RH-11P)
- KWIKSET Kwikset: Tustin Helf Dummy Lever with Round Rose / right Handed /Venetian Bronze (KWS-788TNL-RDT-RH-11P)
- KWIKSET Commonwealth Half Dummy Lever, Satin Brass Blackened (788CHLLH-5)
- DELTANA Accessory Lever Set for SDML334 Satin Chrome Finish (SDML334/LLU26D)
- Stanley Door Lever Locksets