Shop All Deadbolt Locks
Stanley
QGD280 Deadbolt, Single Cyl, Bright Chrome
Mfr # QGD280625ALLC
Zoro # G5397709
product price: $23.15
/ea
Sold in multiples of 2 for $46.30
$46.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Less Cylinder
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QGD280625ALLC
- Zoro # G5397709
- UPC # 887838996299
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Keyway Type | Less Cylinder |
Item | QGD280 Deadbolt,Single Cyl,Bright Chro |
Finish | Bright Chrome |
Description
QGD280 Deadbolt,Single Cyl,Bright Chro
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap, Trigger, 3/8 In (4PB85)
- DELTANA Strike Plate For 6" Flush Bolt Lifetime Brass (SP6FBCR003)
- WADDELL Inside Crwn Cnr Blck 4-1/2In (ICTB31)
- ZORO SELECT O-Ring, Buna N, Dash 312, 1.38"O.D., PK25 (U38801.009.0118)
- KWIKSET PB 660 Deadbolt Latch (11777 DB RFAL LCL 3 KSP)
- ADAMS RITE Deadbolt, HD, Satin Chrome (4550L-01-130)
- SCHLAGE Grade 2, Double Cyl, C123 KWY, US26D, Rectangle Stk, 6 Pins (B562P 626 C123)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt / Venetian Bronze (KWS-660-11P)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME151T 626-KD)
- DEGUARD Spin To Lock Deadbolt - Gold - KW1 Keyway (DDB05-PB-KW1)
- LOCKEY USA Mechanical Keyless Surface Mount Deadbolt, 2200, Satin Nickel (2200SN)
- Stanley Door Locks and Deadbolts