Shop All Putty & Joint Knives, Spatulas, Scrapers
Stanley
Putty Knife, Stiff, 1-1/2", Carbon Steel
Mfr # 28-141
Zoro # G3230805
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in
- Blade Material Spring Steel
- Blade Length 3 5/8 in
- Overall Length 7 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 28-141
- Zoro # G3230805
- UPC # 076174281415
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 5/8 in |
Overall Length | 7 1/2 in |
Handle Length | 4 in |
Description
This Stanley 28-141 Putty Knife is perfect for scraping paint, plaster, and glue. It has a stiff blade that will not bend under pressure. The blade has a width of 1 1/2 in., length of 3 5/8 in., and an overall length of 7 1/2 in. Made from carbon steel, the putty knife has a full tang blade that does not break or bend easily. It also features an ergonomic handle design with a nylon grip for added comfort and control while working. If you want to scrape off paint, plaster, or glue without worrying about damaging your surface, this Stanley 28-141 Putty Knife is the tool to have on hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Tap for Triple Taps Cat. No. 625-24 (626-24)
- WESTWARD 1/2 in Drive Impact Socket 14 mm Size 6 pt Standard Depth, Black Oxide (4LXR9)
- PERFORMANCE TOOL Slotted 3/8 In X 8 In Screwdriver Screwdriver 3/8, W30992 (W30992)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, Green (69592)
- STANLEY Glass Scraper, Length 8 in, Blade Width 1 1/2 in, Carbon Steel (28-500)
- STANLEY Putty Knife, Stiff Blade, 1-1/4" (28-541)
- STANLEY Stanley 28-593 Window Scraper with 1 Blade (28-593)
- STANLEY Stanley 28-142 Nylon Handle Stiff Putty Knife, 2" Wide Blade (28-142)
- STANLEY Linoleum Flooring Knife (10-509)
- STANLEY Straight Edge Putty Knife, Wood Handle, 3" (28-543)
- WESTWARD Palette Knife, Flexible, 1-3/16", SS (40JD58)
- Stanley Drywall and Plastering Tools